Check Availability
  • Web Slings
  • LIFT-ALL 

    10 ft. Universal Link - Type U Web Sling, Nylon, Number of Plies: 1, 4" W

  • Item # 38R859
  • Mfr. Model # UU1804NX10
10 ft. Universal Link - Type U Web Sling, Nylon, Number of Plies: 1, 4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R859
Mfr. Model # UU1804NX10
UNSPSC #24101611
Shipping Weight 10.6 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Universal Link - Type U
Vertical Hitch Capacity 6400 lb.
Sling Length 10 ft.
Sling Width 4"
Number of Plies 1
Sling Material Nylon
Choker Hitch Capacity 5000 lb.
Basket Hitch Capacity 12,800 lb.
Wear Resistant Cover None
Color Yellow
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Alcohols, Ethers, Strong Alkalies
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Sling Hardware Material Steel
Length of Sling Leg 8.6 ft.
Master Link/Bail Overall Height 8-1/2"
Master Link/Bail Opening Height 6-1/8"
Master Link/Bail Opening Width 4-1/8"
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In