Check Availability
  • LIFT-ALL 

    10 ft. Twisted Eye and Eye - Type 4 Web Sling, Polyester, Number of Plies: 2, 4" W

  • Item # 38U572
  • Mfr. Model # EE2804DTX10
10 ft. Twisted Eye and Eye - Type 4 Web Sling, Polyester, Number of Plies: 2, 4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38U572
Mfr. Model # EE2804DTX10
UNSPSC #24101611
Shipping Weight 4.88 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Twisted Eye and Eye - Type 4
Vertical Hitch Capacity 11,500 lb.
Sling Length 10 ft.
Sling Width 4"
Number of Plies 2
Sling Material Polyester
Choker Hitch Capacity 9200 lb.
Basket Hitch Capacity 23,000 lb.
Wear Resistant Cover None
Eye Length 12"
Color Yellow
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Grease and Most Acids
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms