Check Availability
  • LIFT-ALL 

    10 ft. Oblong, Sling Hook Chain Sling, Grade 80 Steel , Number of Sling Legs: 1

  • Item # 38Y967
  • Mfr. Model # 1SOSW8X10
10 ft. Oblong, Sling Hook Chain Sling, Grade 80 Steel , Number of Sling Legs: 1
Qty
  • Web Price
    $3,523.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manufactured from alloy steel, this welded chain sling is engineered for superior strength, lightness, and durability. The attached metal tag permanently identifies grade, type, working load limit (at a specific angle of lift), and registration number. Overhead lifting components can also be used in rigging applications where a lighter-weight, higher-strength chain is desirable.
Show More Close
 

Technical Specifications

Item # 38Y967
Mfr. Model # 1SOSW8X10
UNSPSC #24101611
Shipping Weight 128.8 lbs
Country of Origin USA *
Item Chain Sling
Grade 80
Number of Sling Legs 1
Chain Size 1"
Sling Capacity @ 90 Degrees 47,700 lb.
Sling Type Oblong, Sling Hook
Hook Opening 3-1/8"
Length of Sling Leg 8.7 ft.
Master Link/Bail Overall Height 14-1/2"
Master Link/Bail Opening Height 12"
Master Link/Bail Opening Width 6"
Color Black, Orange
Finish Chain Black Coating, Fittings Powder-Coated
Sling Length 10 ft.
Standards OSHA 1910.184; , ASME B30.9, NACM
Includes Chain Sling Safety Bulletin Rev 2.12
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions