Check Availability
  • LIFT-ALL 

    10 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1

  • Item # 38Y925
  • Mfr. Model # 38SOSW10X10
10 ft. Oblong, Sling Hook Chain Sling, Grade 100 Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A durable metal ID tag is attached to the sling.
Show More Close
 

Technical Specifications

Item # 38Y925
Mfr. Model # 38SOSW10X10
UNSPSC #24101611
Catalog Page 1074
Shipping Weight 17.3 lbs
Country of Origin USA *
Item Chain Sling
Grade 100
Number of Sling Legs 1
Chain Size 3/8"
Sling Capacity @ 90 Degrees 8800 lb.
Sling Type Oblong, Sling Hook
Hook Opening 1-7/16"
Length of Sling Leg 9.4 ft.
Master Link/Bail Overall Height 9"
Master Link/Bail Opening Height 5-1/2"
Master Link/Bail Opening Width 2-3/4"
Color Black, Orange
Finish Chain Black Coating, Fittings Powder-Coated
Sling Length 10 ft.
Standards OSHA 1910.184; , ASME B30.9, NACM
Includes Chain Sling Safety Bulletin Rev 2.12
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions