Check Availability
  • LIFT-ALL 

    10 ft. Flat Eye and Eye - Type 3 Web Sling, Tuff-Edge Polyester, Number of Plies: 1, 2" W

  • Item # 4ZV02
  • Mfr. Model # EE1802TFX10
10 ft. Flat Eye and Eye - Type 3 Web Sling, Tuff-Edge Polyester, Number of Plies: 1, 2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a temperature range of -50° to 200°F, this versatile sling won't scratch or mar loads. The red core yarn indicates wear for easy inspection and replacement. The tag provides permanent identification. Polyester has limited stretchability for better load control.

Note: Always verify material compatibility in chemical environments and use with protective pads.
Show More Close
 

Technical Specifications

Item # 4ZV02
Mfr. Model # EE1802TFX10
UNSPSC #24101611
Catalog Page 1078
Shipping Weight 1.75 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 3200 lb.
Sling Length 10 ft.
Sling Width 2"
Number of Plies 1
Sling Material Tuff-Edge Polyester
Choker Hitch Capacity 2500 lb.
Basket Hitch Capacity 6400 lb.
Wear Resistant Cover None
Eye Length 10"
Color Silver
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Abrasion, Cutting
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms