Check Availability
  • LIFT-ALL 

    10 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 3" W

  • Item # 38T992
  • Mfr. Model # EE2803NFX10
10 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 3" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38T992
Mfr. Model # EE2803NFX10
UNSPSC #24101611
Shipping Weight 3.62 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 8800 lb.
Sling Length 10 ft.
Sling Width 3"
Number of Plies 2
Sling Material Nylon
Choker Hitch Capacity 7040 lb.
Basket Hitch Capacity 17,600 lb.
Wear Resistant Cover None
Eye Length 11"
Color Yellow
Temp. Range -60 Degrees F thru 200 Degrees F
Yarn Coating Latex
Resists Resistant to Alcohols, Ethers, and Strong Alkalies
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms