Check Availability
  • LIFESECURE 

    Survival Kit,3 Day

  • Item # 9A801
  • Mfr. Model # 81001
Survival Kit,3 Day Survival Kit,3 Day
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LifeSecureā„¢ Grab-and-Go 3-day personal emergency survival kit packs the equipment and supplies recommended for up to 72 hr. disaster support into a heavy-duty shoulder bag. The kit offers respiratory protection, first aid, water, nutrition, communication, light, warmth, hygiene, and sanitation personal basics. It stores easily in drawers, cabinets, and vehicles to be available when needed.
The zip-closed shoulder bag has a padded shoulder strap, easy-grab top handles, 3 storage compartments, mobile phone pocket, internal key clip, and internal organization for personal items and writing supplies.
Show More Close
 

Technical Specifications

Item # 9A801
Mfr. Model # 81001
UNSPSC #53131616
Catalog Page 1821
Shipping Weight 7.15 lbs
Country of Origin Taiwan *
Item Personal Emergency Survival Kit
Number of Components 60
Case Material Nylon
Color Navy Blue
Height 11"
Length 9"
Width 5"
Includes (1) Face Mask Respirator, (1) Thermal Blanket, (1) Poncho, (1) Pair of Vinyl Gloves, (2) 20 Hr. Body Warmers, (1) Metal Whistle with Lanyard, (1) AM/FM Radio with Replacement Batteries, (1) Flashlight with Batteries, (2) 12 Hr. Light Sticks, (10) Emergency Water Pouches (4 oz. Each), (1) 2,400 Calorie food bar, (1) 30-Piece First Aid Kit, (6) Moist towelettes, (3) Biohazard waste bags, (1) Pair vinyl gloves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms