Check Availability
Group Emergency Survival Kit, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use the LifeSecure® portable group emergency survival kit for evacuation, or to aid with shelter in-place for the first several hours following an emergency or disaster, depending upon the situation. High-visibility marking and flashing safety light provide easy visibility for quick access. Use as backpack or rolling pack with telescoping handle.
Show More Close
 

Technical Specifications

Item # 31XR13
Mfr. Model # 10850
UNSPSC #42172001
Catalog Page 1837
Shipping Weight 30.7 lbs
Country of Origin Taiwan *
Item Group Emergency Survival Kit
Number of Components 145
People Served 30
Case Material Nylon
Color Blue and Orange
Height 21"
Length 14"
Width 13"
Includes (1) LED Safety Signal, (1) Pair of Leather Palmed Work Gloves, (1) Safety Goggles, (1) Pry Bar, (30) Dust Masks, (1) First Aid Kit, (3) Emergency Blankets, (30) Emergency Drinking Water Pouches (4 oz. Each), (5) 2,400 Food Bars (60 Portions), (1) Tarp (1) Cord, (1) Whistle with Lanyard, (1) AM/FM Radio with Extra Batteries, (1) Flashlight with Extra Batteries, (2) 12 hr. Light Sticks, (1) Carry-Flat Portable Toilet, (6) Toilet Bags, (6) Deodorizer Packets, (2) Toilet Paper Rolls, (4) Pairs of Vinyl Gloves, (30) Sanitary Towelettes, (2) Hand Sanitizer (4 oz. Each), (1) Emergency Instruction Sheet, (1) Clipboard, (1) Writing Table, (2) Pens, (10) Tamper-Evident Breakaway Closure Ties
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms