Check Availability
  • LIFE SAVER 

    Lever Lockset, Mechanical, Passage, Grd. 1

  • Item # 32J510
  • Mfr. Model # 0SS19DI/32D
Lever Lockset, Mechanical, Passage, Grd. 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32J510
Mfr. Model # 0SS19DI/32D
UNSPSC #46171503
Shipping Weight 7.5 lbs
Country of Origin Dominican Republic *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Passage
Lockset Grade 1
Style SS19 Rose
Lockset Finish Bright Stainless Steel
Keyway Type Marks C
Standards ANSI, UL Listed
ADA Compliant No
Backset 2-3/4"
Ligature Resistant Yes
Features Dummy Trim Inside
Item Antiligature Mortise Lockset
Location Type Healthcare, Institutional, School
Required Door Thickness 1-3/4"
Series SS19
Strike Type Curved Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms