Check Availability
  • LIFE SAVER 

    Lever Lockset,Mechanical,Exit,Grade 1

  • Item # 32J509
  • Mfr. Model # 5SS19EX/32D
Lever Lockset,Mechanical,Exit,Grade 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ligature-resistant MARKS USA® LifeSaver™ mortise knob and lever set is ideal for institutional, educational, and healthcare applications. Keyless set is designed for exit doors. Solid stainless steel interior and exterior tapered lever is recessed into thru-bolted roses. Adjustable bevel steel backplate and cover plate with tamperproof screws. Antifriction latch lever. Zinc dichromate finish. Includes 2 keys per lock. Grade 1.
Show More Close
 

Technical Specifications

Item # 32J509
Mfr. Model # 5SS19EX/32D
UNSPSC #46171503
Catalog Page 1982
Shipping Weight 7.5 lbs
Country of Origin Dominican Republic *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Exit
Lockset Grade 1
Style SS19 Rose
Lockset Finish Bright Stainless Steel
Keyway Type Marks C
Standards ANSI F31, UL Listed
ADA Compliant No
Backset 2-3/4"
Ligature Resistant Yes
Item Antiligature Mortise Lockset
Location Type Healthcare, Institutional, School
Number of Keys 2
Required Door Thickness 1-3/4"
Series SS19
Strike Type ASA Curved Lip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms