Check Availability
  • LIFE SAVER 

    Lever Lockset,Mechanical,Privacy,Grd. 1

  • Item # 32J502
  • Mfr. Model # 5SS19FC/32D
Lever Lockset,Mechanical,Privacy,Grd. 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32J502
Mfr. Model # 5SS19FC/32D
UNSPSC #46171503
Shipping Weight 7.5 lbs
Country of Origin Dominican Republic *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Privacy
Lockset Grade 1
Style SS19 Rose
Lockset Finish Bright Stainless Steel
Keyway Type Marks C
Standards ANSI F34, UL Listed
ADA Compliant No
Backset 2-3/4"
Ligature Resistant Yes
Features Intruder Deadbolt
Item Antiligature Mortise Lockset
Location Type Healthcare, Institutional, School
Required Door Thickness 1-3/4"
Series SS19
Strike Type Curved Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms