Check Availability
  • LIFE SAVER 

    Antiligature Mortise Lockset, Mechanical, Mortise, Commercial

  • Item # 32J478
  • Mfr. Model # 5SS19E/32D
Antiligature Mortise Lockset, Mechanical, Mortise, Commercial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32J478
Mfr. Model # 5SS19E/32D
UNSPSC #46171503
Shipping Weight 7.5 lbs
Country of Origin Dominican Republic *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Grade 1
Style SS19 Rose
Lockset Finish Bright Stainless Steel
Keyway Type Marks C
Standards ANSI F04, UL Listed
ADA Compliant No
Backset 2-3/4"
Ligature Resistant Yes
Item Antiligature Mortise Lockset
Location Type Commercial
Number of Keys 2
Required Door Thickness 1-3/4"
Series SS19
Strike Type Curved Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms