Check Availability
  • LIFE SAVER 

    Lever Lockset,Mechanical,Grd. 1

  • Item # 32J476
  • Mfr. Model # 5SS19D/32D
Lever Lockset,Mechanical,Grd. 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32J476
Mfr. Model # 5SS19D/32D
UNSPSC #46171503
Shipping Weight 7.5 lbs
Country of Origin Dominican Republic *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Office
Lockset Grade 1
Style SS19 Rose
Lockset Finish Satin Stainless Steel
Keyway Type Marks C
Key Type Not Keyed
Standards ANSI, UL Listed
ADA Compliant No
Backset 2-3/4"
Ligature Resistant Yes
Features Electronically Locked
Item Antiligature Mortise Lockset
Location Type Commercial
Number of Keys 2
Required Door Thickness 1-3/4"
Series SS19
Strike Type Curved Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms