Check Availability
  • LIFE SAVER 

    Heavy Duty Passage 1SS55-Series Antiligature Lever, Satin Stainless Finish

  • Item # 32J356
  • Mfr. Model # 1SS55N/32D
Heavy Duty Passage 1SS55-Series Antiligature Lever, Satin Stainless Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARKS USA® ligature-resistant knob lockset features a finger indented safety knob with a recessed grip. Ergonomically designed integral grooved knob for the elderly and handicapped.
Show More Close
 

Technical Specifications

Item # 32J356
Mfr. Model # 1SS55N/32D
UNSPSC #46171503
Catalog Page 1981
Shipping Weight 4.3 lbs
Country of Origin Dominican Republic *
Electrical/Mechanical Mechanical
Lockset Handle Type Knob
Mortise/Cylindrical Cylindrical
Lockset Function Passage
Lockset Grade 1
Style 1SS55 Knob
Lockset Finish Satin Stainless Steel
Keyway Type None
Key Type Not Keyed
Standards ANSI F75, UL Listed
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant Yes
Item Antiligature Lever
Location Type Institutional
Lockset Performance Strength Heavy Duty
Pins 6
Required Door Thickness 1-3/4"
Series 1SS55
Strike Type ASA Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms