Check Availability
  • LIFE CORP 

    Emergency Oxygen Unit Repl Cylinder

  • Item # 6JHJ6
  • Mfr. Model # LIFE-101
Emergency Oxygen Unit Repl Cylinder Emergency Oxygen Unit Repl Cylinder
Qty
  • Web Price
    $252.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6JHJ6
Mfr. Model # LIFE-101
UNSPSC #24111802
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Emergency Oxygen Unit Replacement Cylinder
Capacity 566L
Material Aluminum
Length 4"
Width 5"
Height 20"
For Use With OxygenPac Mfr No. LIFE-612, LIFE-025, LIFE-6FF
Cylinder Refillable/Recyclable
Standards FDA, DOT, CGA
Includes Cylinder, Valve, Gauge and O2 Fill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms