Check Availability
  • LIBMAN 

    Rubber Plunger and Caddy, Cup Dia. 5", Handle Length 18", 1 EA

  • Item # 46U302
  • Mfr. Model # 598
Rubber Plunger and Caddy, Cup Dia. 5", Handle Length 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U302
Mfr. Model # 598
UNSPSC #47121807
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Plunger and Caddy
Cup Dia. 5"
Handle Length 18"
Plunger Material Rubber
Handle Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms