Check Availability
  • LIBMAN 

    Light Duty Microfiber Cloth, Red, 12" x 14", 2 PK

  • Item # 9RD46
  • Mfr. Model # 2004
Light Duty Microfiber Cloth, Red, 12" x 14", 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9RD46
Mfr. Model # 2004
UNSPSC #47121801
Shipping Weight 0.05 lbs
Country of Origin Italy *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Red
Cleaning Cloth Duty Rating Light Duty
Suggested Cleaning Application General Purpose
Launderable/Disposable Launderable
Size 12" x 14"
GSM 120
* This product's country of origin is subject to change

Compliance and Restrictions