Check Availability
  • LIBERTY SAFE 

    Handgun Vault, 4.20 lb. Net Weight, Not Rated Fire Rating, Key Lock Style

  • Item # 40CE62
  • Mfr. Model # HD-90
Handgun Vault, 4.20 lb. Net Weight, Not Rated Fire Rating, Key Lock Style Handgun Vault,Gray Marble,4.20 lb.,Steel
Qty
  • Web Price
    $71.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay safe and responsible while traveling by keeping handguns and valuables secure in this HD-90 handgun vault. The HD-90 helps provide robust security and key access for most standard handguns and other small valuables, including phones, wallets, passports, and medications. The included security cable helps provide additional security protection at home, in the office, or in an automobile. The compact size allows for easy storage in your desk drawer or under the seat of your car or truck. Also suitable for storage in nightstands, suitcases, and closet shelves. TSA compatible for airline use.

Features:
• Sturdy Steel Construction (16 ga.)
• Tamper Resistant Design
• Key Access
• Security Cable Included
Show More Close
 

Technical Specifications

Item # 40CE62
Mfr. Model # HD-90
UNSPSC #46171506
Shipping Weight 290.0 lbs
Country of Origin China *
Item Handgun Vault
Color Gray Marble
Net Weight 4.20 lb.
Fire Rating Not Rated
Water Endurance Not Specified
Material Steel
Finish Textured
Finger Print Memory 0
Lock Style Key
Number of Shelves 1
Number of Bolts 0
Outside Height 2-1/2"
Outside Width 10-51/64"
Outside Depth 8-3/8"
Inside Height 1-3/4"
Inside Width 10-1/2"
Inside Depth 7-1/4"
Holds Handguns, Documents, Money, Prescription Medication
Features Key Only Open, Anti-Pry Security, Cable Lock
Includes Cable Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms