Check Availability
  • LIBERTY SAFE 

    Handgun Vault, 8.40 lb. Net Weight, Not Rated Fire Rating, Electronic Lock Style

  • Item # 40CE60
  • Mfr. Model # HD-200
Handgun Vault, 8.40 lb. Net Weight, Not Rated Fire Rating, Electronic Lock Style Handgun Vault,Gray Marble,8.40 lb.,Steel
Qty
  • Web Price
    $214.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Store handguns responsibly in the Liberty HD-200, which helps to keep firearms out of unauthorized hands. With the ease of a simple electronic combination lock, the quick vault helps provide secure access. The auto-opening door can also be opened with a key backup. The angled front door and lighted interior help provide excellent visibility and simple access. Use for storing medications, valuables, cash, and electronics, in addition to handguns. Ideal for use in desks, nightstands, closet shelves, and underneath beds.

Features:
• Sturdy Steel Construction (16 ga.)
• Quick and Secure Soft Touch Combo
• 1,000+ Combination Options
• Auto-Open Door
• Lighted Interior
• Tamper Resistant Design
• Key Backup
• Mounting Holes for Securing Vault
• 9v Battery Included
• Weight: 9.5 lbs. Liberty Import
Show More Close
 

Technical Specifications

Item # 40CE60
Mfr. Model # HD-200
UNSPSC #46171506
Shipping Weight 520.0 lbs
Country of Origin China *
Item Handgun Vault
Color Gray Marble
Net Weight 8.40 lb.
Fire Rating Not Rated
Water Endurance Not Specified
Material Steel
Finish Textured
Finger Print Memory 0
Lock Style Electronic
Number of Shelves 1
Number of Bolts 0
Outside Height 5-39/64"
Outside Width 8-1/2"
Outside Depth 12-3/8"
Inside Height 3-3/4"
Inside Width 7"
Inside Depth 8-1/2"
Holds Handguns, Documents, Money, Prescription Medication
Features Quick Combo, Auto Open Door, Angled Easy Reach, Interior Lights, Tamper Alert Light, Ani-Pry Security, Key Backup
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms