Check Availability
  • LIBERTY SAFE 

    Eva-Dry Dehumidifier for Liberty Safes

  • Item # 40CE69
  • Mfr. Model # 9993
Eva-Dry Dehumidifier for Liberty Safes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protect guns, ammo, and other valuables in your safe from the damaging effects of moisture with this 100% renewable, 100% wireless dehumidifier. It requires no power to operate. Place Eva-Dry in your safe and let the refined silica gel silently absorb moisture. Once the unit is full of the collected moisture, the indicator window will turn pink. To renew the unit, simply remove it from the safe and plug it into any electrical outlet for 8-10 hrs. The unit will dry out the moisture as shown by the indicator turning blue. Average life span is 10 years.
Show More Close
 

Technical Specifications

Item # 40CE69
Mfr. Model # 9993
UNSPSC #46171506
Shipping Weight 1.21 lbs
Country of Origin Taiwan *
Item Eva-Dry Dehumidifier
For Use With Liberty Safes
Features 100% Renewable and Wireless
* This product's country of origin is subject to change

Compliance and Restrictions