Check Availability
  • LIBERTY PUMPS 

    4/10 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal.

  • Item # 5YU14
  • Mfr. Model # P372LE41/A2
4/10 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Liberty Pumps® simplex sewage system can quickly remove wastewater where gravity drain lines are not available. Assembled pump and basin system pushes wastewater from below-grade sewage systems. This completely assembled system has a separate access cover with QuickTree® technology to enable quick inspection and access to switches. Model has a 115V alarm with 9V backup and includes prewired high-level alarm and piggyback mechanical float switch.
Show More Close
 

Technical Specifications

Item # 5YU14
Mfr. Model # P372LE41/A2
UNSPSC #40151517
Catalog Page 2619
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Simplex Sewage System
Pump HP 4/10
Voltage - Pumps 115VAC
Input Phase AC 1
Inlet 4"
Discharge NPT 2" F
Basin Capacity 41.0 gal.
Max. Head - Pumps 21 ft.
Switch Type - Pumps Piggyback Float
Hz 60
Amps - Pumps 12.00
Vent 2"
GPM of Water @ 5 Ft. of Head 122
GPM of Water @ 10 Ft. of Head 99
GPM of Water @ 15 Ft. of Head 65
GPM of Water @ 20 Ft. of Head 9
Basin Height 30"
Basin Dia. 21"
Basin Material Polyethylene
Cord Length - Pumps 10 ft.
Cord Size 16 Gauge, 3 Conductor
Max. Diameter Solids 2"
Cover Material Polypropylene
Includes Prewired High Level Alarm
Max. Liquid Temp. 140 Degrees F
Motor RPM 1550
Item - Sump/Sewage Pump Systems Simplex Sewage System
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms