Check Availability
  • LIBERTY PUMPS 

    4/10 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal.

  • Item # 52TW81
  • Mfr. Model # P382LE41SD-2
4/10 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TW81
Mfr. Model # P382LE41SD-2
UNSPSC #40151517
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Simplex Sewage System
Pump HP 4/10
Voltage - Pumps 120VAC
Input Phase AC 1
Inlet 4"
Discharge NPT 2" F
Basin Capacity 41.0 gal.
Max. Head - Pumps 20 ft.
Switch Type - Pumps Float
Hz 60
Amps - Pumps 12.00
GPM of Water @ 5 Ft. of Head 123
GPM of Water @ 10 Ft. of Head 99
GPM of Water @ 15 Ft. of Head 65
GPM of Water @ 20 Ft. of Head 10
Basin Height 24"
Basin Dia. 24"
Tank Length 25"
Tank Width 25"
Basin Material Polyethylene
Cord Length - Pumps 20 ft.
Cord Size 16-3
Max. Diameter Solids 2"
Check Valve No
Cover Material Polyethylene
Application Sewage Transfer
Features Separate Access Cover, QuickTree(R) Float System
Includes Heavy Duty Submersible Pump, Pre-Assembled Basin with Cover and Controls
Agency Compliance CSA Certified
Base Material Polyethylene
Bearing Type Ball
Diameter 24"
Duty Continuous
Handle Yes
Height 24"
Pump Body Material Polyethylene
Impeller Material - Pumps Engineered Thermoplastic
Length 25"
Manufacturers Warranty Length 3 yr.
Max. Liquid Temp. 140 Degrees
Min. Sump Pit Dia. 18"
Motor RPM 1725
Motor Type Permanent Split Capacitor
Off Point 4-1/2"
On Point 11-1/2"
Pump RPM 1725
Shaft Seal Carbon/Ceramic
Thermal Protection Yes
Width 25"
Item - Sump/Sewage Pump Systems Simplex Sewage System
* This product's country of origin is subject to change

Compliance and Restrictions