Check Availability
  • LIBERTY PUMPS 

    2 HP Grinder Pump System, 208/230 Voltage

  • Item # 5YU11
  • Mfr. Model # 2448LSG202
2 HP Grinder Pump System, 208/230 Voltage Grinder Package,Simplex
Qty
  • Web Price
    $5,759.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This grinder pump system features stainless steel impeller construction. It can help reduce sewage to a finely ground slurry for pumping into elevated septic or sewer destinations. It can also help quickly remove wastewater where gravity drain lines are not available.
Show More Close
 

Technical Specifications

Item # 5YU11
Mfr. Model # 2448LSG202
UNSPSC #40151513
Shipping Weight 230.0 lbs
Country of Origin USA *
Item Grinder Pump System
Pump HP 2
Voltage - Pumps 208 to 230VAC
Input Phase AC 1
Discharge NPT 1-1/4" F
Max. Head - Pumps 108 ft.
Switch Type - Pumps Tether
Hz 60Hz
Amps - Pumps 15.00
GPM of Water @ 5 Ft. of Head 50
GPM of Water @ 10 Ft. of Head 50
GPM of Water @ 15 Ft. of Head 50
GPM of Water @ 20 Ft. of Head 50
Cord Length - Pumps 25 ft.
GPM of Water @ 25 Ft. of Head 50
Includes Fiberglass Basin, 5YU10
GPM of Water @ 30 Ft. of Head 50
GPM of Water @ 35 Ft. of Head 50
GPM of Water @ 40 Ft. of Head 48
GPM of Water @ 45 Ft. of Head 48
GPM of Water @ 50 Ft. of Head 46
GPM of Water @ 55 Ft. of Head 45
Agency Compliance CSA C/US
Base Material Cast Iron
Bearing Type Upper and Lower Ball
Diameter 30"
Duty Intermittent
Handle Yes
Height 48"
Pump Body Material Cast Iron
Impeller Material - Pumps Stainless Steel
Manufacturers Warranty Length 3 Yr.
Max. Liquid Temp. 140 Degrees F
Motor RPM 3450
Motor Type PSC
Off Point 8
On Point 15
Pump RPM 3450
Shaft Seal Silicon Carbide/Double Viton Lip
Item - Sump/Sewage Pump Systems Grinder Pump System
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov