Check Availability
  • LIBERTY PUMPS 

    1 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal.

  • Item # 52TW85
  • Mfr. Model # P382PRG101SD-2
1 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 41.0 gal.
Qty
  • Web Price
    $2,311.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52TW85
Mfr. Model # P382PRG101SD-2
UNSPSC #40151517
Shipping Weight 83.5 lbs
Country of Origin USA *
Item Simplex Sewage System
Pump HP 1
Voltage - Pumps 115VAC
Input Phase AC 1
Inlet 4"
Discharge NPT 2" F
Basin Capacity 41.0 gal.
Max. Head - Pumps 50 ft.
Switch Type - Pumps Float
Hz 60
Amps - Pumps 12.00
GPM of Water @ 5 Ft. of Head 44
GPM of Water @ 10 Ft. of Head 42
GPM of Water @ 15 Ft. of Head 39
GPM of Water @ 20 Ft. of Head 37
Basin Height 24"
Basin Dia. 24"
Tank Length 25"
Tank Width 25"
Basin Material Polyethylene
Cord Length - Pumps 20 ft.
Cord Size 16-3
GPM of Water @ 25 Ft. of Head 32
Check Valve No
Cover Material Polyethylene
Application Sewage Transfer
Features Compact System 1 HP Grinder with V-Slice(R) Cutter Technology
Includes Heavy Duty Submersible Pump, Pre-Assembled Basin with Cover and Controls
GPM of Water @ 30 Ft. of Head 27
GPM of Water @ 35 Ft. of Head 22
GPM of Water @ 40 Ft. of Head 16
GPM of Water @ 45 Ft. of Head 8
GPM of Water @ 50 Ft. of Head 1
Agency Compliance CSA Certified
Base Material Polyethylene
Bearing Type Ball
Diameter 24"
Duty Continuous
Handle Yes
Height 24"
Pump Body Material Polyethylene
Impeller Material - Pumps Cast Iron
Length 25"
Manufacturers Warranty Length 3 yr.
Max. Liquid Temp. 140 Degrees
Min. Sump Pit Dia. 18"
Motor RPM 1725
Motor Type Start Capacitor / Run Capacitor
Off Point 4-1/2"
On Point 11-1/2"
Pump RPM 1725
Shaft Seal Silicon Carbide
Thermal Protection Yes
Width 25"
Item - Sump/Sewage Pump Systems Simplex Sewage System
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms