Check Availability
  • LIBERTY PUMPS 

    1/2 HP Sump Pump System, 115 Voltage

  • Item # 10V133
  • Mfr. Model # CSP-457
1/2 HP Sump Pump System, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Liberty PumpsĀ® crawl space pump system can quickly remove wastewater where gravity drain lines are not available. For use in dewatering crawl spaces, basements, and other areas where water pooling is a concern. Include heavy-duty submersible pump, check valve, perforated basin with cover, cord grommet, hardware, and 24-ft. discharge hose.
Show More Close
 

Technical Specifications

Item # 10V133
Mfr. Model # CSP-457
UNSPSC #40151517
Catalog Page 2619
Shipping Weight 25.55 lbs
Country of Origin USA *
Item Sump Pump System
Pump HP 1/2
Voltage - Pumps 115VAC
Input Phase AC 1
Inlet 1/2"
Discharge NPT 1-1/2" F
Max. Head - Pumps 34 ft.
Switch Type - Pumps Vertical
Hz 60
Amps - Pumps 7.50
GPM of Water @ 5 Ft. of Head 48
GPM of Water @ 10 Ft. of Head 44
GPM of Water @ 15 Ft. of Head 38
GPM of Water @ 20 Ft. of Head 33
Basin Height 15"
Basin Dia. 15"
Basin Material Polyethylene
Cord Length - Pumps 10 ft.
Cord Size 16-3
Max. Diameter Solids 3/8"
GPM of Water @ 25 Ft. of Head 23
Check Valve 1-1/2 NPT
Cover Material Polyethylene
Application For Use In A Crawl Space Or Where Pooling Water Is Occurring
Features Dewatering Basements, Crawl Spaces, Etc
Includes Heavy Duty Submersible Pump, Check Valve, Perforated Basin With Cover, Cord Grommet, Hardware, 24ft Discharge Hose
Max. Liquid Temp. 140 Degrees F
Motor RPM 3450
Item - Sump/Sewage Pump Systems Sump Pump System
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov