Check Availability
  • LIBERTY PUMPS 

    1/2 HP Elevator Sump Pump with Oil Sensor, 115 Voltage with Max Head 37 ft. and Cord Length 10 ft.

  • Item # 2WMN1
  • Mfr. Model # ELV280
1/2 HP Elevator Sump Pump with Oil Sensor, 115 Voltage with Max Head 37 ft. and Cord Length 10 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Liberty PumpsĀ® sump pump is designed for applications that may allow oil to contaminate the groundwater: unit shuts down the pump system and initiates an alarm when oil or other hydrocarbons have entered the sump. Control sounds a 120dB alarm to warn of high water and oil level, while auxiliary contacts allow connection to building automation or SCADA systems.
Show More Close
 

Technical Specifications

Item # 2WMN1
Mfr. Model # ELV280
UNSPSC #40151512
Catalog Page 2614
Shipping Weight 39.57 lbs
Country of Origin USA *
Item Elevator Sump Pump with Oil Sensor
Pump HP 1/2
Voltage - Pumps 120VAC
Cord Length - Pumps 10 ft.
Discharge NPT 1-1/2"
Max. Head - Pumps 37 ft.
Switch Type - Pumps Sensor
Base Material Cast Iron
Pump Body Material Cast Iron
Impeller Material - Pumps Polypropylene
Amps - Pumps 8.00
Length 18
Height 13"
Min. Sump Pit Dia. 14"
Max. Diameter Solids 1/2"
GPM of Water @ 5 Ft. of Head 65
GPM of Water @ 10 Ft. of Head 55
GPM of Water @ 15 Ft. of Head 48
GPM of Water @ 20 Ft. of Head 39
GPM of Water @ 25 Ft. of Head 29
GPM of Water @ 30 Ft. of Head 18
GPM of Water @ 35 Ft. of Head 5
Max. Liquid Temp. 140 Degrees F
Thermal Protection Yes
Duty Continuous
Alarm Included Yes
Alarm Duration - Pumps Continuous
Alarm Output - Pumps Audible, Visual
Handle Yes
Hz 60
Off Point Variable
On Point 6.3
Input Phase AC 1
Pump RPM 3450
Motor RPM 3450
Bearing Type Ball
Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
Sensor Cord Length (Ft.) 15
Features Oil Sensor
Application Elevator Sumps, Transformer Vaults, Commercial Applications
Manufacturers Warranty Length 2 yr.
Agency Compliance CSA/UL
Motor Type Capacitor Start Capacitor Run
Check Valve Not included
Item - Sump Pumps Elevator Sump Pump with Oil Sensor
* This product's country of origin is subject to change

Compliance and Restrictions