Check Availability
  • LFI 

    Steel Socket with 1-1/2" x 13/16" Drive Size and Satin Finish

  • Item # 36HV63
  • Mfr. Model # B81910
Steel Socket with 1-1/2" x 13/16" Drive Size and Satin Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HV63
Mfr. Model # B81910
UNSPSC #27111714
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Socket
Drive Size 1-1/2" x 13/16"
SAE or Metric SAE
Overall Length 18"
Finish Satin
Material Steel
Features Double End
* This product's country of origin is subject to change

Compliance and Restrictions