Check Availability
  • LFI 

    Lip Tong , 18 in. L

  • Item # 36HV73
  • Mfr. Model # ER0035
Lip Tong , 18 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HV73
Mfr. Model # ER0035
UNSPSC #27112109
Shipping Weight 2.26 lbs
Country of Origin USA *
Item Lip Tong
Type Straight
Size 2-1/2"
Length 18"
Diameter 3-1/4"
Pull Capacity 15 lb.
Lifting Capacity 1 lb.
Material High Carbon Steel
Handle Type Steel
Features Grip Flats
Application Metal Working and Construction
Assembly No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms