Check Availability
  • LFI 

    Hot Inspection Tong Handles, 30 in. L

  • Item # 36HV72
  • Mfr. Model # ND-F-24
Hot Inspection Tong Handles, 30 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HV72
Mfr. Model # ND-F-24
UNSPSC #27112109
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Hot Inspection Tong Handles
Type Steel
Size 5"
Length 30"
Diameter 5/1/2"
Pull Capacity 15 lb.
Lifting Capacity 1 lb.
Material High Carbon Steel
Handle Type Steel
Features Pick Up Multiple Diameters
Application Metal Working and Construction
Assembly No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms