Check Availability
Automotive Upholstery Cleaner, Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JM36
Mfr. Model # 69160
UNSPSC #47131828
Shipping Weight 1.16 lbs
Country of Origin China *
Item Automotive Upholstery Cleaner
Type Liquid
Container Size 16.9 oz.
Container Type Spray Bottle
Color White
Appearance Liquid
VOC Content Less Than 1%
Contains Water, Hydrogen Peroxide, Surfactants, Fragrance
pH 6.0 to 8.0
Removes Lifts Out Tough Stains
For Use With Automotive Interiors
* This product's country of origin is subject to change

Alternate Search Terms