This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LEXMARK 

    Laser Printer, Blk/Wht, 1200 x 1200 dpi

  • Item # 38LX99
  • Mfr. Model # LEX40G0100
Laser Printer, Blk/Wht, 1200 x 1200 dpi

Technical Specifications

Item # 38LX99
Mfr. Model # LEX40G0100
UNSPSC #43212105
Shipping Weight 60.5 lbs
Country of Origin China *
Item Laser Printer
Printer Output Black/White
Print Speed (Black) 55.0 ppm
Print Resolution (Black) 1200 x 1200 dpi
Max. Paper Size 8-1/2" x 14"
LCD Display Yes
Operating System Compatibility Windows(R) XP, Server 2003, Server 2008, Vista(TM), 7
Monthly Duty Cycle 250,000
Paper Tray Capacity 650
Connector/Port/Interface Ethernet, USB
Network Ready Yes
Network Capable Yes
Network Types Ethernet, USB
Height 22-13/64"
Width 21-7/64"
Depth 24-13/64"
Standards ENERGY STAR Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.