Check Availability
  • LEWISBINS 

    Unit Dose Bin, Light Beige, 2-3/4"H x 12"L x 6"W, 1EA

  • Item # 48LX27
  • Mfr. Model # UDB1203-6 Lt Beige
Unit Dose Bin, Light Beige, 2-3/4"H x 12"L x 6"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile LEWISBINS unit dose bin is ideal for dispensing and inventory control strips, orals and injectables. Compatible with 36"W shelves, 12"D shelves or mountable on gravity flow rails. The molded-in cardholder provides for the convenient identification of bin products.
Show More Close
 

Technical Specifications

Item # 48LX27
Mfr. Model # UDB1203-6 Lt Beige
UNSPSC #24112003
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Unit Dose Bin
Outside Length 12"
Outside Width 6"
Outside Height 2-3/4"
Inside Length 10-5/8"
Inside Width 5-5/8"
Inside Height 2-3/4"
Color Light Beige
Load Capacity 25 lb.
Material Polystyrene
For Use With Mfr. No. GFR36-2SST, GFR36-3SST
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions