Check Availability
  • LEWISBINS 

    Unit Dose Bin, Ivory, 2-3/4"H x 12"L x 6"W, 1EA

  • Item # 3CLU3
  • Mfr. Model # UDB1203-6 Ivory
Unit Dose Bin, Ivory, 2-3/4"H x 12"L x 6"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged, high-impact polystyrene bins enable efficient dispensing and inventory control of medical items such as vials, strips, and blister packs. 1-pc. construction is moisture- and chemical-resistant. Molded-in label holder makes it easy to identify contents. Hang on gravity flow rails to maximize storage space and for easy retrieval.
Show More Close
 

Technical Specifications

Item # 3CLU3
Mfr. Model # UDB1203-6 Ivory
UNSPSC #24112003
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Unit Dose Bin
Outside Length 12"
Outside Width 6"
Outside Height 2-3/4"
Inside Length 10-5/8"
Inside Width 5-5/8"
Inside Height 2-3/4"
Color Ivory
Load Capacity 25 lb.
Material Polystyrene
For Use With 3CLU4, 3CLU5
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions