Check Availability
  • LEWISBINS 

    Stack and Nest Container, Blue, 10-1/8"H x 25-5/16"L x 18-1/8"W, 1EA

  • Item # 21P633
  • Mfr. Model # SN2217-10
Stack and Nest Container, Blue, 10-1/8"H x 25-5/16"L x 18-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty container is ideal for extreme storage, work-in-progress, and distribution applications. Stack-N-Nest® design can stack when full at alternating 180° positions, and nest when empty. Bottom container in stack can support up to 3000 lb.
• Temp. range: -60° to 250ºF
• Lids sold separately
Show More Close
 

Technical Specifications

Item # 21P633
Mfr. Model # SN2217-10
UNSPSC #24112404
Catalog Page 1292
Shipping Weight 9.05 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 25-5/16"
Outside Width 18-1/8"
Outside Height 10-1/8"
Inside Length 22-13/16"
Inside Width 17-5/16"
Inside Height 9-5/8"
Volume Capacity 1.80 cu. ft.
Load Capacity 500 lb.
Color Blue
Material Fiberglass Reinforced Polyester
Use Lid Number Mfr. No. CSN2217-1
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions