Check Availability
  • LEWISBINS 

    Stack and Nest Container, Yellow, 8"H x 20-5/8"L x 13"W, 1EA

  • Item # 21P624
  • Mfr. Model # SN1812-8 Yellow
Stack and Nest Container, Yellow, 8"H x 20-5/8"L x 13"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty container is ideal for extreme storage, work-in-progress, and distribution applications. Stack-N-Nest® design can stack when full at alternating 180° positions, and nest when empty. Bottom container in stack can support up to 3000 lb.
• Temp. range: -60° to 250ºF
• Lids sold separately
Show More Close
 

Technical Specifications

Item # 21P624
Mfr. Model # SN1812-8 Yellow
UNSPSC #24112404
Catalog Page 1292
Shipping Weight 5.15 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 20-5/8"
Outside Width 13"
Outside Height 8"
Inside Length 18"
Inside Width 12-5/16"
Inside Height 7-1/2"
Volume Capacity 0.80 cu. ft.
Load Capacity 500 lb.
Color Yellow
Material Fiberglass Reinforced Polyester
Use Lid Number Mfr. No. CSN2013-1PSM
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions