Check Availability
  • LEWISBINS 

    Stack and Nest Container, Yellow, 6"H x 19-13/16"L x 12-13/16"W, 1EA

  • Item # 21P622
  • Mfr. Model # SN1812-6 Yellow
Stack and Nest Container, Yellow, 6"H x 19-13/16"L x 12-13/16"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty container is ideal for extreme storage, work-in-progress, and distribution applications. Stack-N-Nest® design can stack when full at alternating 180° positions, and nest when empty. Bottom container in stack can support up to 3000 lb.
• Temp. range: -60° to 250ºF
• Lids sold separately
Show More Close
 

Technical Specifications

Item # 21P622
Mfr. Model # SN1812-6 Yellow
UNSPSC #24112404
Catalog Page 1292
Shipping Weight 3.75 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 19-13/16"
Outside Width 12-13/16"
Outside Height 6"
Inside Length 18-1/8"
Inside Width 11-7/8"
Inside Height 5-1/2"
Volume Capacity 0.60 cu. ft.
Load Capacity 500 lb.
Color Yellow
Material Fiberglass Reinforced Polyester
Use Lid Number Mfr. No. CSN1812-1
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions