Check Availability
  • LEWISBINS 

    Stack and Nest Container, Red, 8-1/8"H x 34-1/8"L x 24"W, 1EA

  • Item # 10E172
  • Mfr. Model # SN3023-8
Stack and Nest Container, Red, 8-1/8"H x 34-1/8"L x 24"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, heavy-duty LEWISBINS Plexton® stack and nest container features a Stack-N-Nest® design to save space. The smooth outside surface and radius angles allow safe and easy handling. Resists moisture and most chemicals, oils, and solvents; unaffected by radiation. Container is ideal for work-in-progress and distribution applications. Lid is sold separately. Temp. range: -60° to 250°F (continuous), 300°F (intermittent).
Show More Close
 

Technical Specifications

Item # 10E172
Mfr. Model # SN3023-8
UNSPSC #24112110
Catalog Page 1292
Shipping Weight 13.05 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 34-1/8"
Outside Width 24"
Outside Height 8-1/8"
Inside Length 30-1/8"
Inside Width 21-5/8"
Inside Height 7-5/8"
Volume Capacity 2.70 cu. ft.
Load Capacity 500 lb.
Color Red
Material Fiberglass Reinforced Polyester
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms