Check Availability
Red Lid, 20-1/10" L x 13-1/3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect your product from contaminants, impact, and moisture with this LEWISBINS injection-molded container lid. Compatible with Polylewton® Stack-N-Nest® containers, it’s easy to clean with no sharp edges, burrs, or splinters. Resists rust, corrosion, and temps. from 0° to 120°F.
Show More Close
 

Technical Specifications

Item # 9F859
Mfr. Model # CSN2012-1 RED
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 1.14 lbs
Country of Origin USA *
Item Lid
Outside Length 20-1/10"
Outside Width 13-1/3"
Material Polyethylene
Color Red
Standards FDA Approved
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Welcome Sign In