Check Availability
Red Lid, 26-1/10" L x 19-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect your product from contaminants, impact, and moisture with this LEWISBINS injection-molded container lid. Compatible with Polylewton® Stack-N-Nest® containers, it’s easy to clean with no sharp edges, burrs, or splinters. Resists rust, corrosion, and temps. from 0° to 120°F.
Show More Close
 

Technical Specifications

Item # 8AW42
Mfr. Model # CSN2618-1 RED
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 1.82 lbs
Country of Origin USA *
Item Lid
Outside Length 26-1/10"
Outside Width 19-1/4"
Material Polypropylene
Color Red
Standards FDA Approved
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In