Check Availability
Red Lid, 21-5/16" L x 17-5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect your product from contaminants, impact, and moisture with this LEWISBINS injection-molded stack & nest container cover. Compatible with Polylewton® Stack-N-Nest® containers, it’s easy to clean with no sharp edges, burrs, or splinters. Resists rust, corrosion, and temps. from 0° to 120°F.
Show More Close
 

Technical Specifications

Item # 6UFZ7
Mfr. Model # CSN2117-1 Red
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Lid
Outside Length 21-5/16"
Outside Width 17-5/16"
Material High Density Polyethylene
Color Red
For Use With 6UFZ1
Standards FDA Approved
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In