Check Availability
  • LEWISBINS 

    Nesting Container, Yellow, 2"H x 9-7/8"L x 6-1/4"W, 1EA

  • Item # 3EVD5
  • Mfr. Model # NO96-2 Yellow
Nesting Container, Yellow, 2"H x 9-7/8"L x 6-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fiberglass Nesting Containers
• Compression molded-in fiberglass reinforced polyester construction Temp. range: -60° to 250°F
Thin, lightweight Plexton® containers are designed to provide maximum strength and to withstand extreme environments. Ideal for heavy, dense part handling. Nest when empty or stack with lid (sold separately) to optimize work and storage space.
Show More Close
 

Technical Specifications

Item # 3EVD5
Mfr. Model # NO96-2 Yellow
UNSPSC #24112003
Catalog Page 1293
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Nesting Container
Outside Length 9-7/8"
Outside Width 6-1/4"
Outside Height 2"
Volume Capacity 0.06 cu. ft.
Load Capacity 50 lb.
Color Yellow
Material Fiberglass Reinforced Polyester
Inside Length 9-1/4"
Inside Width 5-5/8"
Inside Height 2"
Use Lid Number Mfr. No. CNO96-1 Yellow
* This product's country of origin is subject to change

Welcome Sign In