Check Availability
  • LEWISBINS 

    Louvered Bench Rack with 0 Bins, 18"W x 7-1/4"D x 18"H, Number of Sides: 1, 130 lb. Load Capacity

  • Item # 19YX96
  • Mfr. Model # LPA1818-CON
Louvered Bench Rack with 0 Bins, 18"W x 7-1/4"D x 18"H, Number of Sides: 1, 130 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YX96
Mfr. Model # LPA1818-CON
UNSPSC #24102004
Shipping Weight 6.9 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Bench Rack
Number of Sides 1
Total Number of Bins 0
Overall Depth 7-1/4"
Overall Height 18"
Overall Width 18"
Load Capacity 130 lb.
Color Black
Finish Conductive Coating
Material Steel
For Use With Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms