Check Availability
  • LEWISBINS 

    Louvered Bench Rack with 0 Bins, 36"W x 5-3/4"D x 12"H, Number of Sides: 1, 100 lb. Load Capacity

  • Item # 19YX95
  • Mfr. Model # LPA1236-CON
Louvered Bench Rack with 0 Bins, 36"W x 5-3/4"D x 12"H, Number of Sides: 1, 100 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YX95
Mfr. Model # LPA1236-CON
UNSPSC #24102004
Shipping Weight 9.4 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Bench Rack
Number of Sides 1
Total Number of Bins 0
Overall Depth 5-3/4"
Overall Height 12"
Overall Width 36"
Load Capacity 100 lb.
Color Black
Finish Conductive Coating
Material Steel
For Use With Mfg. No. PB10(x) PB20(x) PB22(x) PB30(x) PB31(x)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms