Check Availability
  • LEWISBINS 

    Hang and Stack Bin, Clear, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height

  • Item # 3CLN3
  • Mfr. Model # PB1011-5 Clear
Hang and Stack Bin, Clear, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LEWISBINS hang and stack bin is the ideal solution for assembly, picking, and work-in-process applications. Features a hopper front, curved design, and clear color so you can quickly identify and retrieve parts. Versatile configuration allows you to hang this bin on bin carts, louvered panels, rails, storage cabinets, and wall cabinets. The wide stacking ridge allows stacking to save space. You can easily identify bin contents with the large front label slot that accepts an identification card or bar code label. Suitable for secure storage of parts and products in food service, hardware merchandising, healthcare, industrial assembly, stockroom, and warehouse operations.
Show More Close
 

Technical Specifications

Item # 3CLN3
Mfr. Model # PB1011-5 Clear
UNSPSC #24112003
Shipping Weight 2.0 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 10-7/8"
Outside Width 11"
Outside Height 5"
Inside Length 10-1/4"
Inside Width 10"
Inside Height 4-3/4"
Volume Capacity 0.28 cu. ft.
Load Capacity 40 lb.
Material Polypropylene
Color Clear
Use Divider No. Mfr. No. DPB10-5 Div
Use with Grainger Divider No. 3AFJ9
No. of Divider Slots Long 3
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms