Check Availability
  • LEWISBINS 

    Hang and Stack Bin, Yellow, 14-3/4" Outside Length, 5-1/2" Outside Width, 5" Outside Height

  • Item # 21P581
  • Mfr. Model # PB1405-5 Yellow
Hang and Stack Bin, Yellow, 14-3/4" Outside Length, 5-1/2" Outside Width, 5" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LEWISBINS hang and stack bin is the ideal solution for assembly, picking, and work-in-process applications. Features a hopper front and curved design so you can quickly retrieve parts. Versatile configuration allows you to hang this bin on bin carts, louvered panels, rails, storage cabinets, and wall cabinets. The wide stacking ridge allows stacking to save space. You can easily identify bin contents with the large front label slot that accepts an identification card or bar code label. Suitable for secure storage of parts and products in food service, hardware merchandising, healthcare, industrial assembly, stockroom, and warehouse operations.
Show More Close
 

Technical Specifications

Item # 21P581
Mfr. Model # PB1405-5 Yellow
UNSPSC #24112003
Shipping Weight 0.9 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 14-3/4"
Outside Width 5-1/2"
Outside Height 5"
Inside Length 14-1/4"
Inside Width 4-1/8"
Inside Height 4-13/16"
Volume Capacity 0.16 cu. ft.
Load Capacity 40 lb.
Material Polypropylene
Color Yellow
Use Divider No. Mfr. No. DPB14-5 Div
No. of Divider Slots Long 1
ESD Conductive No
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In