Check Availability
  • LEWISBINS 

    Hang and Stack Bin, Red, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item # 21P554
  • Mfr. Model # PB74-3 Red
Hang and Stack Bin, Red, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ideal solution for assembly, picking, and work-in-process applications is this LEWISBINS hang and stack bin. Features a hopper front and curved design so you can quickly retrieve parts. Versatile configuration allows you to hang this bin on bin carts, louvered panels, rails, storage cabinets, and wall cabinets. The wide stacking ridge allows stacking to save space. You can easily identify bin contents with the large front label slot that accepts an identification card or bar code label. Suitable for secure storage of parts and products in food service, hardware merchandising, healthcare, industrial assembly, stockroom, and warehouse operations.
Show More Close
 

Technical Specifications

Item # 21P554
Mfr. Model # PB74-3 Red
UNSPSC #24112003
Shipping Weight 0.2 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 7-3/8"
Outside Width 4-1/8"
Outside Height 3"
Inside Length 6-3/4"
Inside Width 3-7/16"
Inside Height 2-13/16"
Volume Capacity 0.03 cu. ft.
Load Capacity 25 lb.
Material Polypropylene
Color Red
Use Divider No. Mfr. No. DPB7-3 Div
No. of Divider Slots Long 1
ESD Conductive No
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms