Check Availability
Gray Lid, 27-7/16" L x 20"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile LEWISBINS container lid is compatible with Plexton® containers and ideal for use in confection, distribution, electronic, industrial storage, and work-in-progress applications.
Show More Close
 

Technical Specifications

Item # 9T714
Mfr. Model # CSN2419-1 GREY
UNSPSC #24112409
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Lid
Outside Length 27-7/16"
Outside Width 20"
Material Fiberglass
Color Gray
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.