Check Availability
Gray Lid, 24-1/3" L x 14-1/10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stack when full, with or without lids, and nest at alternate 180° positions when empty. Easy to clean with no sharp edges, burrs, or splinters. Resist rust, corrosion, and temps. from 0° to 120°F. Containers have a 70-lb. load capacity. Produced with FDA compliant materials.
Show More Close
 

Technical Specifications

Item # 9LD71
Mfr. Model # CSN2414-1 GREY
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Lid
Outside Length 24-1/3"
Outside Width 14-1/10"
Material Polypropylene
Color Gray
Standards FDA Approved
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In