Check Availability
Gray Lid, 19-3/4" L x 13-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stack when full, with or without lids, and nest at alternate 180° positions when empty. Easy to clean with no sharp edges, burrs, or splinters. Resist rust, corrosion, and temps. from 0° to 120°F. Containers have a 70-lb. load capacity. Produced with FDA compliant materials.
Show More Close
 

Technical Specifications

Item # 8APN8
Mfr. Model # CSN2013-1SE GREY
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Lid
Outside Length 19-3/4"
Outside Width 13-1/4"
Material High Density Polypropylene
Color Gray
Standards FDA Approved
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In