Check Availability
  • LEWISBINS 

    21-3/16"L x 16-1/4"W x 5-1/4"H Gray Container Dolly, 560 lb. Load Capacity

  • Item # 21P610
  • Mfr. Model # DDC3000 Dolly
21-3/16"L x 16-1/4"W x 5-1/4"H Gray Container Dolly, 560 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21P610
Mfr. Model # DDC3000 Dolly
UNSPSC #24101503
Shipping Weight 16.3 lbs
Country of Origin USA *
Item Container Dolly
Platform Style Open, with Lip Up
Load Capacity 560 lb.
Platform Length 21-3/16"
Platform Width 16-1/4"
Platform Height 5-1/4"
Caster Wheel Type (2) Swivel, (2) Fixed
Caster Wheel Dia. 3"
Caster Wheel Width 1-1/4"
Number of Caster Wheels 4
Platform Material Steel
Color Gray
For Use With Mfr. No. DC3050, NDC3060, NDC3080, NDC3120
Includes Frame with Casters Attached
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms